Shop BOLTSANDNUTS.COM

3/16in Dia 1/4in-7/16in 65-67 Grip - Multi Grip Dome Head Blind Rvts Aluminum/Steel Mandrel, 50PK

  • Mfr # DHMGBRAA/65-67-50

  • Zoro # G814503916


product price:  $11.09
/pk 50, $0.22/ea

Key Features

Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
1/4 to 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DHMGBRAA/65-67-50
Zoro #
G814503916
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in

Details

Body Material
Aluminum
Mandrel Material
Steel
Grip Range
1/4 to 7/16 in

Description

Multi Grip Dome Rivets are a type of rivet that can do the job of several sizes of standard rivets; they are best suited for applications where different material thicknesses normally require several rivet sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products