Shop BOLTSANDNUTS.COM
See all product information
Create Account
400 Pieces M12x37x3.0 Grade A Flat Fender Washers Zinc, 400PK
- Mfr # M12X37FW2Z-400
- Zoro # G314495643
product price:Â
$
177.99
/pk of 400, $0.44/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3.15 mm
Inside Diameter
13.27 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12X37FW2Z-400
- Zoro #
- G314495643
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc Plated
- Washer Material Grade
- Grade A
Dimensions
- For Screw Size
- M12
- Outside Diameter
- 37 mm
- Minimum Thickness
- 3.15 mm
- Inside Diameter
- 13.27 mm
Description
Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.