5 Pieces M8-1.0 Zerks Grease Fitting 90 Degree Steel Zinc, 5PK

  • Mfr # M8GF-STLZINC-90DEGREE-5

  • Zoro # G114497526


product price:  $5.65
/pk 5, $1.13/ea
Sold in multiples of 2 for $11.30

Key Features

Fitting Head Angle
90 Degrees
Thread Size
M8-1.0
Thread Type
Fine
Material
Steel
Fitting Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M8GF-STLZINC-90DEGREE-5
Zoro #
G114497526
UPC #
681702231710
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.0

Details

Fitting Head Angle
90 Degrees
Thread Type
Fine
Material
Steel
Fitting Finish
Zinc Plated

Description

Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.