50 Pieces M12x37x3.0 Grade A Flat Fender Washers Zinc, 50PK

  • Mfr # M12X37FW2Z-50

  • Zoro # G114495669


product price:  $30.45
/pk 50, $0.61/ea

Key Features

Finish
Zinc Plated
For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3.15 mm
Inside Diameter
13.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12X37FW2Z-50
Zoro #
G114495669
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3.15 mm
Inside Diameter
13.27 mm

Details

Finish
Zinc Plated
Washer Material Grade
Grade A

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.