
500 Pieces M6-1.0 Zerks Grease Fitting 90 Degree Steel Zinc, 500PK
Mfr # M6GF-STLZINC-90DEGREE-500
Zoro # G514500376
product price: $321.99
/pk 500, $0.64/ea
Free Shipping & Returns
Key Features
Fitting Head Angle
90 Degrees
Thread Size
M6-1.0
Thread Type
Coarse
Material
Steel
Fitting Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6GF-STLZINC-90DEGREE-500
Zoro #
G514500376
UPC #
681702231604
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Details
Fitting Head Angle
90 Degrees
Thread Type
Coarse
Material
Steel
Fitting Finish
Zinc Plated
Description
Steel Zinc Grease Fittings are a type of grease fittings that are made from steel and coated with a layer of zinc. This zinc coating provides a level of corrosion resistance, making these fittings suitable for a variety of industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.