5/8"-11 and 1/2"-13, Grade A, Zinc Plated, 1-1/4 in Lg, 75 PK

  • Mfr # 62CX50C125RCN2Z-75

  • Zoro # G414485315


product price:  $169.99
/pk 75, $2.27/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11 and 1/2"-13
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
1-1/4 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62CX50C125RCN2Z-75
Zoro #
G414485315
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11 and 1/2"-13
Overall Length
1-1/4 in

Details

Material Grade/Class
Grade A
Finish
Zinc Plated
Thread Type
Coarse

Description

Reducer Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely with one end being a smaller diameter than the other.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products