5/8 in Dia, 3-1/8 in L, 18-8 Stainless Steel 70 PK

  • Mfr # 62CADISS-70

  • Zoro # G114502954


product price:  $1,405.99
/pk 70, $20.09/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/8 in
Material
18-8 Stainless Steel
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62CADISS-70
Zoro #
G114502954
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
5/8 in
Overall Length
3-1/8 in
Thread Size
5/8"-11

Details

Material
18-8 Stainless Steel

Description

Drop-In Anchors are for heavy duty or overhead anchoring into concrete, stone, or masonry. Drop-In anchors require a setting tool sold seperately to expand the anchor inside a pre-drilled hole.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.