
#8, 4 in, Zinc Plated Steel Flat Head Slotted Drive, 25 PK
Mfr # 8D400SFHWS2Z-25
Zoro # G414470601
product price:Â $9.15
/pk 25, $0.37/eaKey Features
Flat Head
Slotted Drive
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8D400SFHWS2Z-25
Zoro #
G414470601
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
4 in
Details
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.