Bullet Terminal, 14 AWG, 600 V, PVC, Vinyl Insulated, Blue, 100 PK

  • Mfr # EL-1614-MBULLET-VB-100

  • Zoro # G314470893


product price:  $6.89
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.78

Key Features

Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL-1614-MBULLET-VB-100
Zoro #
G314470893
UPC #
681702238573
Country of Origin
Multiple

Dimensions

Maximum Wire Size
14 AWG

Details

Item
Bullet Terminal
Insulation Color
Blue
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Male Bullet

Description

These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.