
Bullet Terminal, 18 AWG, 600 V, PVC, Vinyl Insulated, Red, 200 PK
Mfr # EL-2218-MBULLET-VR-200
Zoro # G814467638
product price:Â $9.15
/pk 200, $0.05/eaKey Features
Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Male Bullet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EL-2218-MBULLET-VR-200
Zoro #
G814467638
UPC #
681702238443
Country of Origin
Multiple
Dimensions
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Details
Item
Bullet Terminal
Insulation Color
Red
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Male Bullet
Termination Style
Crimp
Terminal Shape
Male Bullet
Insulation Coverage
Partial Coverage
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.