Fits Bolt Size M12 , 18-8 Stainless Steel Plain Finish, 15 PK

  • Mfr # M12X37FWA2-15

  • Zoro # G114495706


product price:  $19.45
/pk 15, $1.30/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3.15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M12X37FWA2-15
Zoro #
G114495706
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
37 mm
Minimum Thickness
3.15 mm
Inside Diameter
13.27 mm

Details

Material
18-8 Stainless Steel
Finish
Plain

Description

Fender Washers are flat with a larger diameter in proportion to its center hole. Commonly used for automobiles, plumping, sheet metal, and electrical applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.