Flat Washer, For Screw Size 3/4 in Zinc Yellow Finish, 10 PK

  • Mfr # 75SNT8Y-10

  • Zoro # G314489635


product price: $11.19
/pk 10, $1.12/ea

Key Features

Finish
Zinc Yellow
For Screw Size
3/4 in
Minimum Thickness
0.138 in
System of Measurement
Inch
Inside Diameter
0.812 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75SNT8Y-10
Zoro #
G314489635
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.469 in
Minimum Thickness
0.138 in
Inside Diameter
0.812 in

Details

Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8

Description

Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.