Shop BOLTSANDNUTS.COM
See all product information
Create Account
Flat Washer, For Screw Size 3/4 in Zinc Yellow Finish, 925 PK
- Mfr # 75SNT8Y-925
- Zoro # G314489529
product price:Â
$
529.99
/pk of 925, $0.57/ea
Free Shipping & Returns
Key Features
Finish
Zinc Yellow
For Screw Size
3/4 in
Minimum Thickness
0.138 in
System of Measurement
Inch
Inside Diameter
0.812 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75SNT8Y-925
- Zoro #
- G314489529
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Washer
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Material Grade/Class
- Grade 8
Dimensions
- For Screw Size
- 3/4 in
- Outside Diameter
- 1.469 in
- Minimum Thickness
- 0.138 in
- Inside Diameter
- 0.812 in
Description
Flat Washers areflat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.