
Flat Washer, For Screw Size 9/16 in Zinc Yellow Finish, 25 PK
Mfr # 56SNT8Y/USA-25
Zoro # G914484740
product price:Â $36.55
/pk 25, $1.46/eaKey Features
Finish
Zinc Yellow
For Screw Size
9/16 in
Outside Diameter
1.156 in
Minimum Thickness
0.116 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56SNT8Y/USA-25
Zoro #
G914484740
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
9/16 in
Outside Diameter
1.156 in
Minimum Thickness
0.116 in
Inside Diameter
0.594 in
Details
Item
Flat Washer
Finish
Zinc Yellow
System of Measurement
Inch
Material Grade/Class
Grade 8
Description
Made in the USA! SAE Grade 8 Flat Washers. Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.