Flat Washer, For Screw Size M8 Zinc Plated Finish, 8000 PK

  • Mfr # M8SFW10Z-8000

  • Zoro # G214498089


product price:  $262.99
/pk 8000, $0.03/ea
Free Shipping & Returns

Key Features

Finish
Zinc Plated
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
System of Measurement
Metric
Inside Diameter
8.62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8SFW10Z-8000
Zoro #
G214498089
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Inside Diameter
8.62 mm

Details

Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Metric
Material Grade/Class
Class 10

Description

Flat Washers are flat and smooth and serve to incorporate spacing and distribute load when placed between a nut and bolt or screw.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.