Shop BOLTSANDNUTS.COM

For Screw Size 5/8 in Alloy Steel, Zinc Yellow Finish, 25 PK

  • Mfr # 62MLW8Y/USA-25

  • Zoro # G714487163


product price:  $18.99
/pk 25, $0.76/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
For Screw Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62MLW8Y/USA-25
Zoro #
G714487163
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in

Details

Material
Alloy Steel
Finish
Zinc Yellow

Description

Made in the USA! Grade 8 Alloy Split Ring Lock Washers in Zinc Yellow. Split Lock Washers are non-continuous rings that tilt each end slightly outside in opposite directions and are designed to prevent a fastener from loosening due to vibration or torque.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.