
Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 200 PK
Mfr # EL-1614-FORK10-HSB-200
Zoro # G414504450
product price: $25.69
/pk 200, $0.13/eaKey Features
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Maximum Wire Size
14 AWG
Insulation Type
Heat Shrink
Stud Size
#10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EL-1614-FORK10-HSB-200
Zoro #
G414504450
UPC #
681702235299
Country of Origin
Multiple
Dimensions
Maximum Wire Size
14 AWG
Stud Size
#10
Details
Item
Fork Terminal
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Blue
Insulation Type
Heat Shrink
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Description
These connectors have a heat shrink insulation sleeve that provides protection against moisture, corrosion, and electrical short circuits. When heat is applied to the terminals, the insulation sleeve shrinks and forms a tight seal around the wire, creating a secure and durable connection. Heat shrink terminals are commonly used in automotive, marine, and industrial electrical systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.