Inch 18-8 Stainless Steel Allen Socket Head Cap Screws Bolts Assortment - 453 PCS

  • Mfr # Assortment Kit #253

  • Zoro # G114468311


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch, Metric
Number of Pieces
453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #253
Zoro #
G114468311
UPC #
681702144560
Country of Origin
Multiple

Details

Item
Socket Cap Screw Assortment Kit
System of Measurement
Inch, Metric
Number of Pieces
453

Description

Inch & Metric - 18-8 Stainless Steel, A2-70 Stainless Steel, and CL12.9 Socket Cap Screw Assortment Kits


  • • 453 Pieces - Allen Socket Cap Screws
  • • #10, 1/4", 5/16", 3/8", 1/2" Coarse Thread Diameters Included
  • • 18-8 (304) Stainless Steel
  • • Heavy Duty Locking Steel 24 Hole Compartment Tray (Dim: 13-3/8" Width x 2" Height x 9-1/4" Depth)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.