
M10-1.25, Class 10, Zinc Plated, 1600 PK
Mfr # M10FNHF10Z/J-1600
Zoro # G114504415
product price:Â $416.99
/pk 1600, $0.26/ea
Free Shipping & Returns
Key Features
Thread Size
M10-1.25
Material Grade/Class
Class 10
Finish
Zinc Plated
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10FNHF10Z/J-1600
Zoro #
G114504415
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M10-1.25
Details
Material Grade/Class
Class 10
Finish
Zinc Plated
Thread Type
Fine
Description
JIS flange nuts are a type of hex flange nuts that are made according to Japanese Industrial Standards JIS. They are similar to the standard hex flange nuts but have different dimensions and thread pitches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.