Zoro Homepage

M10-1.5, 18-8 Stainless Steel, Plain, 100 PK

  • Mfr # M10CNHFA2-100

  • Zoro # G314505441


product price: $68.49
/pk 100, $0.68/ea

Key Features

Thread Size
M10-1.5
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10CNHFA2-100
Zoro #
G314505441
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.5

Details

Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse

Description

Metric Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.