M16-2.00 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 65 mm Length, 8 PK
- Mfr # M16C65SHCSA2/D-8
- Zoro # G114472646
product price:Â
$
71.85
/pk of 8, $8.98/ea
Key Features
Socket Head
Hex Drive
Thread Size
M16-2.00
Screw Length
65 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
14 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16C65SHCSA2/D-8
- Zoro #
- G114472646
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
Dimensions
- Thread Size
- M16-2.00
- Screw Length
- 65 mm
- Drive Size
- 14 mm
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.