WALK EDGER ALL ANGLE 18 x 4-7/8 1/2 inR
- Mfr # 82-894
- Zoro # G824224443
product price:Â
$
21.15
/ea
Key Features
Blade Material
Stainless Steel
Application
Concrete Finishing
Blade Width
4 in
Lip
3/4 in
Gauge
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82-894
- Zoro #
- G824224443
- UPC #
- 743153828946
- Country of Origin
- United States
Dimensions
- Blade Width
- 4 in
- Radius
- 1/2 in
- Blade Length
- 18 in
Details
- Blade Material
- Stainless Steel
- Application
- Concrete Finishing
- Lip
- 3/4 in
- Gauge
- 16 AWG
- Item
- Walking Edger
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.