Shop BON TOOL
See all product information
Create Account
Walk Edger and Groover 18 in - 3/4 in Bit - 1/2 in Radius
- Mfr # 82-940
- Zoro # G124224341
product price:Â
$
47.65
/ea
Key Features
Gauge
16 AWG
Mount
Locking All Angle Bracket
Blade Material
Stainless Steel
Radius
1/2 in
Application
Concrete Finishing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82-940
- Zoro #
- G124224341
- UPC #
- 743153829400
- Country of Origin
- China
- Gauge
- 16 AWG
- Item
- Walking Edger/Groover
- Mount
- Locking All Angle Bracket
- Blade Material
- Stainless Steel
- Application
- Concrete Finishing
Dimensions
- Radius
- 1/2 in
- Blade Length
- 18 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.