Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle

  • Mfr # WM700018176

  • Zoro # G304417709


product price:  $36.35
/ea

Key Features

Form
Liquid
Size
128 oz
Fragrance
Unscented
Container Type
Bottle
Weight
8.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WM700018176
Zoro #
G304417709
UPC #
737025001056
Country of Origin
United States

Dimensions

Size
128 oz

Details

Item
Cleaners & Detergents
Form
Liquid
Fragrance
Unscented
Container Type
Bottle
Weight
8.8 lbs
For Use On
Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots
Standards
GREENGUARD Certified
For Use On Surface Material
Sealed Hardwood Floors
Application
Floor Cleaner/Degreaser
Primary Chemical
Dowanol DPM
Removes
Competitor Cleaners, Dirt, Dust, Grime, Residue, Scum, Water Spots

Description

Professional strength formula is concentrated for a thorough clean. Formulated for use on all types of hardwood floors that have a clear, unwaxed finish. Professional cleaner leaves no residue and will not dull the floor's finish. pH neutral cleanser is nonflammable. Non-toxic.


  • • Professional strength formula is concentrated.
  • • Specifically formulated for use on hardwood floors.
  • • Leaves no dulling residue; will not dull the floor's finish.
  • • pH neutral cleanser is nonflammable.
  • • Nonflammable
  • • Non-toxic.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.