Capistrano 12.99'' W.x45.67'' H.x22.24'' L. Envirostone Polyresin Fountain
- Mfr # Y95301
- Zoro # G321888667
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Material
Envirostone Polyresin
Height
45.67 in
Length
22.24 in
Width
12.99 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y95301
- Zoro #
- G321888667
- UPC #
- 34613953019
- Country of Origin
- China
- Material
- Envirostone Polyresin
Dimensions
- Height
- 45.67 in
- Length
- 22.24 in
- Width
- 12.99 in
Description
With the enduring look of an old-world water spigot this Capistrano fountain was inspired by a small California town bordered by two rivers famous for the annual Spring return of Cliff Swallows. Steeped in history and adorned with scrollwork crafted in custom Envirostone material this fountain is reminiscent of its 18th century Spanish mission namesake. Revel in sounds formed by the robust water cascade created by its large water basin and just feel your self-unwinding and relaxing in its company. Includes an electronic pump.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.