Malibu Tiers 14.57'' W.x32.28'' H.x15.75'' L. Envirostone Polyresin Fountain
- Mfr # Y95863
- Zoro # G221880693
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Width
14.57 in
Length
15.75 in
Height
32.28 in
Material
Envirostone Polyresin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y95863
- Zoro #
- G221880693
- UPC #
- 34613958632
- Country of Origin
- China
- Material
- Envirostone Polyresin
Dimensions
- Width
- 14.57 in
- Length
- 15.75 in
- Height
- 32.28 in
Description
This Malibu Tiers Fountain created with a modern stacked stone look is designed to achieve a visual balance between architecture and nature. The flowing water pours down into three stepped pools and to its resolution at the base of the water element. Focus on the cumulative sound of the water streams and let it remind you of some gentle cascading waterfalls in Hawaii or the image of the rain pouring down through the natural spouts found in Alpine mountain rocks carved from decades of snow melt pathways. Made of Envirostone with a ProCoat sealant to protect from light scratches and ultra violet damage. Features white LED lights and includes an electronic pump.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.