Shop BONDHUS
See all product information
Create Account
L-Wrench, PK10
- Mfr # 10956
- Zoro # G724176248
product price:Â
$
11.59
/pk of 10, $1.16/ea
Key Features
Handle Shape
L-Handle
Arm Length - Long
98 mm
Key Shape
L
Material
Protanium(R) High Torque Steel Steel
Tip Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10956
- Zoro #
- G724176248
- UPC #
- 037231109561
- Country of Origin
- United States
- Item
- Hex Key
- Handle Shape
- L-Handle
- Key Shape
- L
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- End Shape
- Hex
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 1
- Tether Status
- Not Tether Capable
- Number of Tips
- 2
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 98 mm
- Tip Size
- 3 mm
- Arm Length - Short
- 19 mm
- Length Family
- Long
Description
Hex Key, Tip Size 3 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.