Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 12172
- Zoro # G124175988
product price:Â
$
7.99
/pk of 5, $1.60/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Size
8 mm
Arm Length - Long
152 mm
Key Shape
L
End Shape
Hex
Material
Protanium(R) High Torque Steel Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12172
- Zoro #
- G124175988
- UPC #
- 037231121723
- Country of Origin
- United States
- Item
- Hex Key
- Key Shape
- L
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Handle Shape
- L-Handle
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- Metric
- Number of Ball Ends
- 0
- Includes Insulation
- Not Insulated
- Number of Tips
- 2
- Finish
- ProGuard(TM)
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 8 mm
- Arm Length - Long
- 152 mm
- Arm Length - Short
- 35 mm
- Length Family
- Long
Description
Hex Key, Tip Size 8 mm, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, Metric, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.