Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 10911
- Zoro # G524176011
product price:Â
$
8.59
/pk of 5, $1.72/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corrosion-Resistance
Corrosion-Resistant
Length Family
Long
Measurement Type
SAE
Handle Shape
L-Handle
Arm Length - Long
4 57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10911
- Zoro #
- G524176011
- UPC #
- 037231109110
- Country of Origin
- United States
Dimensions
- Length Family
- Long
- Arm Length - Long
- 4 57/64 in
- Tip Size
- 7/32 in
- Arm Length - Short
- 1 1/64 in
Details
- Item
- Hex Key
- Corrosion-Resistance
- Corrosion-Resistant
- Measurement Type
- SAE
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Key Shape
- L
- Finish
- ProGuard(TM)
- Number of Ball Ends
- 1
- Number of Tips
- 2
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 7/32 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.