Shop BONDHUS
See all product information
Create Account
L-Wrench, PK5
- Mfr # 12114
- Zoro # G624176591
product price:Â
$
10.15
/pk of 5, $2.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Key Shape
L
End Shape
Hex
Arm Length - Short
1 3/8 in
Corrosion-Resistance
Corrosion-Resistant
Handle Shape
L-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12114
- Zoro #
- G624176591
- UPC #
- 037231121143
- Country of Origin
- United States
- Item
- Hex Key
- Key Shape
- L
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Handle Shape
- L-Handle
- Material
- Protanium(R) High Torque Steel Steel
- Measurement Type
- SAE
- Tether Status
- Not Tether Capable
- Includes Insulation
- Not Insulated
- Finish
- ProGuard(TM)
- Number of Tips
- 2
- Number of Ball Ends
- 0
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Short
- 1 3/8 in
- Tip Size
- 3/8 in
- Length Family
- Long
- Arm Length - Long
- 6 51/64 in
Description
Hex Key, Tip Size 3/8 in, ProGuard(TM), Length Family Long, Hex, Number of Tips 2, SAE, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.