Bondhus

Metric Ball Hex Key, 3 mm Tip Size


product price: $6.73
/ea
Sold in multiples of 2 for $13.46

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Length 305mm
  • Blade Material Protanium High Torque Steel
  • Finish ProGuard
  • SAE or Metric Metric
  • Shape Ball Hex
See all product information

Product Information

  • Brand Bondhus
  • MFR # 3656
  • Zoro # G3546999
  • UPC #
    037231036560
  • Country of Origin United States
  • Category Hex Keys

Dimensions

Arm Length 305mm
Tip Size 3 mm
Length Family Extra Long
Arm-Length 305mm

Details

Blade Material Protanium High Torque Steel
Finish ProGuard
SAE or Metric Metric
Shape Ball Hex
Working Angle 25 Degrees
Item Hex Key
Tether Capable Standard Tool (Accessory Needed for Tethering)
Measurement Type Metric
Tether Style Standard Tool (Accessory Needed for Tethering)
Tether Ready No
Number of Ball Ends 1
Material Steel
Number of Tips 2
Key Shape Straight

Description

3.0mm Ball End Blade - Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.