Bondhus

SAE Ball Hex Key, 1/8" Tip Size


product price: $6.73
/ea
Sold in multiples of 2 for $13.46

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Length 12"
  • Blade Material Protanium High Torque Steel
  • Finish ProGuard
  • SAE or Metric SAE
  • Shape Ball Hex
See all product information

Product Information

  • Brand Bondhus
  • MFR # 3607
  • Zoro # G3546886
  • UPC #
    037231036072
  • Country of Origin United States
  • Category Hex Keys

Dimensions

Arm Length 12"
Tip Size 1/8"
Length Family Extra Long
Arm-Length 12"

Details

Blade Material Protanium High Torque Steel
Finish ProGuard
SAE or Metric SAE
Shape Ball Hex
Working Angle 25 Degrees
Tether Capable Standard Tool (Accessory Needed for Tethering)
Item Hex Key
Measurement Type SAE
Tether Style Standard Tool (Accessory Needed for Tethering)
Key Shape Straight
Tether Ready No
Number of Ball Ends 1
Material Steel
Number of Tips 2

Description

1/8In Ball End Blade - Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.