Shop All Hex Keys
Bondhus
SAE L-Shape Hex Key, 1-1/2" Tip Size
Mfr # 12229
Zoro # G0879201
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 13"
- Blade Material Protanium High Torque Steel
- Finish ProGuard
- Handle Length 3-1/2"
- Handle Material Protanium High Torque Steel
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TZ Pyramid Sleeve, A45/400 Grit (42245)
- OTC Bearing Puller, 4-9/64 lb., 20-51/64 in. L (1170)
- HYDE Putty Knife, Flexible, 2", SS (01150)
- SIMPSON STRONG-TIE Simpson Strong Tie Pmandrel75-Rc Quik Drive 7.5" Mandrel (PMANDREL75-RC)
- BONDHUS 24 Mm Hex Long Arm L-Wrench With Proguard (12193)
- BONDHUS 22Mm Ball End Tip Hex Key L Wrench Proguard Finish And Long Arm, 330Mm (10991)
- BONDHUS Metric L-Shape Hex Key, 22 mm Tip Size (12191)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (12188)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/32" Tip Size (JTH6E10)
- Bondhus Hex Keys