Bondhus

SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size


product price: $11.31
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Arm Length 10.3"
  • Blade Material Protanium High Torque Steel
  • Finish ProGuard
  • Handle Length 4.8"
  • Handle Material Ergonomic
See all product information

Product Information

  • Brand Bondhus
  • MFR # 3713
  • Zoro # G3558311
  • UPC #
    037231037130
  • Country of Origin United States
  • Category Hex Keys

Dimensions

Arm Length 10.3"
Handle Length 4.8"
Tip Size 5/16"
Handle-Length 4.8"
Arm-Length 10.3"

Details

Blade Material Protanium High Torque Steel
Finish ProGuard
Handle Material Ergonomic
Handle Type Non Slip Grip
SAE or Metric SAE
Shape Ball Hex
Working Angle 25 Degrees
Item Hex Key
Tether Capable Standard Tool (Accessory Needed for Tethering)
Measurement Type SAE
Tether Style Standard Tool (Accessory Needed for Tethering)

Description

5/16 Balldriver Screwdriver - Xlong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.