T-Handle, PK2
- Mfr # 13106
- Zoro # G225040284
product price:Â
$
10.15
/pk of 2, $5.08/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
End Shape
Hex
Key Shape
T
Tip Size
7/64 in
Measurement Type
SAE
Number of Tips
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13106
- Zoro #
- G225040284
- UPC #
- 037231131067
- Country of Origin
- United States
Dimensions
- Tip Size
- 7/64 in
- Arm Length - Long
- 7 1/2 in
Details
- End Shape
- Hex
- Key Shape
- T
- Item
- Hex Key
- Measurement Type
- SAE
- Number of Tips
- 1
- Material
- Protanium(R) High Torque Steel Steel
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Includes Insulation
- Not Insulated
- Number of Ball Ends
- 1
- Handle Shape
- T-Handle
- Shell Material
- Protanium(R) High Torque Steel Steel
Description
Hex Key, Tip Size 7/64 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.