Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 13160
- Zoro # G325040474
product price:Â
$
10.95
/pk of 2, $5.48/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Grip Style
Ergonomic
Handle Shape
T-Handle
End Shape
Hex
Number of Tips
1
Measurement Type
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13160
- Zoro #
- G325040474
- UPC #
- 037231131609
- Country of Origin
- United States
- Grip Style
- Ergonomic
- Handle Shape
- T-Handle
- End Shape
- Hex
- Number of Tips
- 1
- Measurement Type
- Metric
- Tether Status
- Not Tether Capable
- Finish
- ProGuard(TM)
- Handle Material
- Steel
- Includes Insulation
- Not Insulated
- Material
- Protanium(R) High Torque Steel Steel
- Corrosion-Resistance
- Corrosion-Resistant
- Item
- Hex Key
- Number of Ball Ends
- 1
- Key Shape
- T
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 220 mm
- Tip Size
- 4 mm
- Handle Length
- 3 in
Description
Hex Key, Tip Size 4 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.