Shop NEIKO
See all product information
Create Account
Hex Allen Power Bit Set, 11-Piece, Metric Sizes 1.5mm to 8mm, Magnetic Head Bits, Premium S2 Steel
- Mfr # 01148A
- Zoro # G922982894
product price:Â
$
13.99
/ea
Key Features
Overall Length
6 in
Width
4.75 in
Depth
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01148A
- Zoro #
- G922982894
- UPC #
- 816914023093
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Width
- 4.75 in
- Depth
- 0.25 in
Description
The Neiko 01148A Magnetized Hex Head Bit Set conveniently comes with 11 pieces of various Metric sizes to make sure that you have the perfect fit for all types of jobs - whether its furniture building, industrial work, or DIY projects, this hex screwdriver bit set is sure to have what you need. There's no more need to waste time twisting and turning with a mini Allen wrench or key. Every hex head drill bit has a 3 inch Quick Release Shank for easy drilling with hand tools and power drills. To ensure maximum durability and longevity, each hex driver bit is constructed of High Quality S2 Steel and coated in Corrosion Resistant Black Phosphate. Also, Laser Etched bit sizes makes each piece easily recognizable while the set is securely held with the Bit Holder when not in use. Sizes included are: 1.5, 2, 2.5, 3, 3.5, 4, 5, 5.5, 6, 7, 8 millimeters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.