T-Handle, PK2
- Mfr # 13164
- Zoro # G625040228
product price:Â
$
12.59
/pk of 2, $6.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Key Shape
T
Handle Length
4 in
Tip Size
5 mm
Arm Length - Long
246 mm
Number of Ball Ends
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13164
- Zoro #
- G625040228
- UPC #
- 037231131647
- Country of Origin
- United States
- Key Shape
- T
- Number of Ball Ends
- 1
- Finish
- ProGuard(TM)
- Measurement Type
- Metric
- Number of Tips
- 1
- Corrosion-Resistance
- Corrosion-Resistant
- Material
- Protanium(R) High Torque Steel Steel
- Includes Insulation
- Not Insulated
- Item
- Hex Key
- Grip Style
- Ergonomic
- Handle Shape
- T-Handle
- Tether Status
- Not Tether Capable
- End Shape
- Hex
- Handle Material
- Steel
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Handle Length
- 4 in
- Tip Size
- 5 mm
- Arm Length - Long
- 246 mm
Description
Hex Key, Tip Size 5 mm, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, Metric, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.