Shop GENIUS TOOLS
Create Account
1/2in Dr. 6mm Wobble Hex Bit Socket 110mmL
- Mfr # 408+4536
- Zoro # G223580836
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+4536
- Zoro #
- G223580836
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 1/2 Inch Drive 110mm Length Durable Design - 408+4536, Professional Hex Bit Socket This 1/2in drive 6mm wobble hex bit socket is built for precise fastening and service work where a fixed-angle bit won't align cleanly. The wobble-style design provides slight angular movement to help reach fasteners in tighter or offset positions without sacrificing a secure drive connection. With a 110mm (4.33in) overall length and high speed steel construction, it's designed for consistent performance under demanding shop conditions. Permanent size stamping supports quick identification and organized tool storage across busy benches and mobile setups. Key Benefits 1/2in drive 6mm wobble hex bit socket improves access at slight angles. 110mm (4.33in) overall length helps reach recessed or hard-to-access fasteners. High speed steel construction delivers high strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design supports reliable professional use. Size is permanently stamped for fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, quality, and performance. SKU: 408+4536. Designed for professional technicians and built to handle repeated heavy use, this wobble hex bit socket supports consistent engagement and efficient identification on the job. It's a practical addition to any 1/2in drive setup where durability, corrosion resistance, and standards-based quality matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.