Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 15209
- Zoro # G025040224
product price:Â
$
7.79
/pk of 2, $3.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Ball Ends
0
Finish
ProGuard(TM)
End Shape
Hex
Material
Protanium(R) High Torque Steel Steel
Handle Shape
T-Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15209
- Zoro #
- G025040224
- UPC #
- 037231152093
- Country of Origin
- United States
- Number of Ball Ends
- 0
- Finish
- ProGuard(TM)
- End Shape
- Hex
- Material
- Protanium(R) High Torque Steel Steel
- Handle Shape
- T-Handle
- Number of Tips
- 1
- Corrosion-Resistance
- Corrosion-Resistant
- Key Shape
- T
- Item
- Hex Key
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Handle Material
- Steel
- Grip Style
- Ergonomic
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Tip Size
- 5/32 in
- Handle Length
- 3 in
- Arm Length - Long
- 6 in
Description
Hex Key, Tip Size 5/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.