Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-20 Star Screwdriver Bit 200mmL
- Mfr # 6820
- Zoro # G823579438
original price:Â $7.64 , new price: $6.88 , 9 percent off
new price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6820
- Zoro #
- G823579438
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-20 Size 1/4 Inch Hex Shank 200mm Length Precision Drive Durable Construction - 6820, Professional Screwdriver Bit This T-20 star screwdriver bit is built for controlled fastening with a 1/4in hex shank and an extended 200mm length for improved reach. The size marking is stamped for quick identification, supporting efficient tool organization in professional environments. Constructed from High Speed Steel, the bit is designed for high strength, durability, and anti-corrosive performance. A heat-treated process adds a tough exterior while maintaining superior inner core strength for long-term, professional-grade use. Key Benefits 1/4in hex shank fits compatible drivers for stable, precise bit engagement. T-20 star profile supports accurate drive contact for consistent fastening control. 200mm length improves access when working in deeper or harder-to-reach areas. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Heat-treated for a tough exterior with superior inner core strength. Size is permanently stamped for fast identification and better tool organization. SKU 6820 is designed and made for professional technicians who need dependable performance over repeated, heavy use. With durable materials, clear identification markings, and compliance with ANSI standards, it supports reliable daily work while maintaining long-term toughness through its heat-treated construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.