Shop BONDHUS
See all product information
Create Account
T-Handle, PK2
- Mfr # 15309
- Zoro # G825040486
product price:Â
$
11.15
/pk of 2, $5.58/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tether Status
Not Tether Capable
Material
Protanium(R) High Torque Steel Steel
End Shape
Hex
Arm Length - Long
9 in
Tip Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15309
- Zoro #
- G825040486
- UPC #
- 037231153090
- Country of Origin
- United States
- Tether Status
- Not Tether Capable
- Material
- Protanium(R) High Torque Steel Steel
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Item
- Hex Key
- Grip Style
- Ergonomic
- Finish
- ProGuard(TM)
- Number of Tips
- 1
- Number of Ball Ends
- 0
- Handle Material
- Steel
- Handle Shape
- T-Handle
- Key Shape
- T
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Shell Material
- Protanium(R) High Torque Steel Steel
- Traction Material
- Protanium(R) High Torque Steel Steel
Dimensions
- Arm Length - Long
- 9 in
- Tip Size
- 5/32 in
- Handle Length
- 3 in
Description
Hex Key, Tip Size 5/32 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.