T-Handle, PK2
- Mfr # 46413
- Zoro # G125040421
product price:Â
$
15.79
/pk of 2, $7.90/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
SAE
Includes Insulation
Not Insulated
Grip Style
Cushion
Arm Length - Short
6 in
Finish
ProGuard(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46413
- Zoro #
- G125040421
- UPC #
- 037231464134
- Country of Origin
- United States
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Grip Style
- Cushion
- Item
- Hex Key
- Finish
- ProGuard(TM)
- Corrosion-Resistance
- Corrosion-Resistant
- End Shape
- Hex
- Key Shape
- T
- Tether Status
- Not Tether Capable
- Handle Shape
- Loop T-Handle
- Number of Tips
- 1
Dimensions
- Arm Length - Short
- 6 in
- Tip Size
- 5/16 in
- Handle Length
- 6 in
- Arm Length - Long
- 7 25/64 in
Description
Hex Key, Tip Size 5/16 in, ProGuard(TM), Length Family Not Applicable, Hex, Number of Tips 1, SAE, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.