Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Cr.-Mo Deep Impact Socket
- Mfr # 346312
- Zoro # G623583475
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346312
- Zoro #
- G623583475
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 12mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346312 Impact Socket This 12mm deep impact socket is built for consistent fastening work with a 3/8in drive and a 6-point opening for stable engagement. Its deep profile and 63mm overall length help reach recessed fasteners while maintaining controlled torque transfer. Made from Chromium Molybdenum alloy steel, it is engineered for high strength and durability, with anti-corrosive properties to support long service life. A heat-treated, oil-quenched build and matte black oxide coating create a tough exterior with a strong inner core designed for long-term professional use. Key Benefits 12mm deep, 6-point impact design helps reduce fastener rounding. 3/8in drive size supports compatibility with common impact and hand tools. 63mm overall length reaches deeper, recessed fasteners more easily. Chromium Molybdenum alloy steel provides high strength and durability. Heat treated by oil quenching for a tough exterior and strong core. Matte black oxide coating adds corrosion resistance and long-lasting finish. Stamped size markings support quick identification and organized tool storage. SKU: 346312. Designed for professional technicians, it is built to perform under heavy use while keeping identification simple with permanently stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.