Zoro Homepage

Self Locking Thread Insert, Carbon Steel, 25 PK

  • Mfr # 3320-10.00HWF

  • Zoro # G8516538


product price: $37.19
/pk 25, $1.49/ea

Key Features

Material
Carbon Steel
Tap Sizes
9/16"-12
Overall Length
0.515 in
Drill Bit Size
31/64 in
External Thread Size
9/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3320-10.00HWF
Zoro #
G8516538
UPC #
9326518153061
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
M10-1.50
Tap Sizes
9/16"-12
Overall Length
0.515 in
Drill Bit Size
31/64 in
External Thread Size
9/16"-12

Details

Item
Self Locking Thread Insert
Material
Carbon Steel
Internal Thread Class
6H
External Thread Class
2B

Description

E-ZSert,HW,CS,M10-1.5 x 9/16-12, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.