Diamond Groove Drill Bushing (DG)
Mfr # DG206.1905
Zoro # G6620723
product price: $4.75
/eaSold in multiples of 2 for $9.50
Key Features
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Code
DG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG206.1905
Zoro #
G6620723
UPC #
-
Country of Origin
Multiple
Dimensions
Drill Size
3/16 in
Outside Dia.
5/16 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Inside Dia.
3/16 in
Size - Decimal
0.1905 in - 0.1905
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Details
Measurement System
Fractional Inch
Decimal Equivalent
0.1905
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.