Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG208.1897

  • Zoro # G6620678


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Outside Dia.
5/16 in
Head Type
No
Inside Dia.
3/16 in
Rockwell Hardness
RC 60-65
Size - Decimal
0.1897 in - 0.1897
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG208.1897
Zoro #
G6620678
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Inside Dia.
3/16 in
Size - Decimal
0.1897 in - 0.1897
Outside Dia. Tolerance
+0.0245 in /+0.0095 in
Drill Size
3/16 in
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in

Details

Head Type
No
Rockwell Hardness
RC 60-65
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headless
Bushing Code
DG
Material - Machining
High Speed Steel
Item
Diamond Groove Drill Bushing (DG)
Decimal Equivalent
0.1897

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.