Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG2612.1915

  • Zoro # G6621238


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Outside Dia.
13/32 in
Drill Size
3/16 in
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Size - Decimal
0.1915 in - 0.1915
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG2612.1915
Zoro #
G6621238
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
13/32 in
Drill Size
3/16 in
Size - Decimal
0.1915 in - 0.1915
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Inside Dia.
3/16 in
Overall Length
3/4 in

Details

Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Item
Diamond Groove Drill Bushing (DG)
Head Type
No
Bushing Code
DG
Measurement System
Fractional Inch
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Decimal Equivalent
0.1915
Heat Treatment
Through Hardened

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.