Zoro Homepage

Diamond Groove Drill Bushing (DG)

  • Mfr # DG266.1971

  • Zoro # G6623417


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Measurement System
Fractional Inch
Size - Decimal
0.1971 in - 0.1971
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Inside Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DG266.1971
Zoro #
G6623417
UPC #
-
Country of Origin
Multiple

Dimensions

Size - Decimal
0.1971 in - 0.1971
Overall Length
3/8 in
Inside Dia.
3/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Drill Size
3/16 in

Details

Measurement System
Fractional Inch
Item
Diamond Groove Drill Bushing (DG)
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Decimal Equivalent
0.1971
Drill Bushing Wall Type
Standard Wall
Bushing Code
DG
Head Type
No
Rockwell Hardness
RC 60-65
Bushing Head Type
Headless

Description

Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.