Diamond Groove Drill Bushing (DG)
Mfr # DG266.2300
Zoro # G6621484
product price: $4.69
/eaSold in multiples of 2 for $9.38
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headless
Head Type
No
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DG266.2300
Zoro #
G6621484
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
0.2300 in - 0.2300
Inside Dia.
7/32 in
Drill Size
7/32 in
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0248 in /+0.0097 in
Outside Dia.
13/32 in
Details
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2300
Bushing Head Type
Headless
Head Type
No
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Rockwell Hardness
RC 60-65
Material - Machining
High Speed Steel
Bushing Code
DG
Item
Diamond Groove Drill Bushing (DG)
Description
Diamond Groove Drill Bushing (DG), Standard Wall, Headless, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.